Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, M, Red, Men's

  • Mfr # 352R-M

  • Zoro # G821909145


product price: $59.99
/ea

Key Features

Gender
Men's
Number of Outside Pockets
1
Material
Cotton/Polyester
Maximum Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352R-M
Zoro #
G821909145
UPC #
45242792924
Country of Origin
Pakistan

Dimensions

Size
M
Maximum Chest Size
40 in

Details

Gender
Men's
Number of Outside Pockets
1
Color
Red
Material
Cotton/Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Red, Size M, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.