Hoodie, S, Black, Women's
Mfr # F251B-S
Zoro # G921907799
product price: $59.99
/eaKey Features
Number of Outside Pockets
1
Material
Cotton/Polyester
Fabric Weight
9 oz
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F251B-S
Zoro #
G921907799
UPC #
45242308033
Country of Origin
Pakistan
Dimensions
Size
S
Details
Number of Outside Pockets
1
Material
Cotton/Polyester
Fabric Weight
9 oz
Gender
Women's
Color
Black
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Black, Fabric Weight 9 oz, Size S, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 1/2 in, Maximum Chest Size 35 1/2 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.