Hoodie, S, Blue, Men's
Mfr # M250U-S
Zoro # G521907847
product price: $64.99
/eaKey Features
Number of Outside Pockets
2
Maximum Chest Size
36 in
Gender
Men's
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M250U-S
Zoro #
G521907847
UPC #
45242226603
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
36 in
Size
S
Details
Number of Outside Pockets
2
Gender
Men's
Color
Blue
Material
Cotton/Polyester
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Blue, Fabric Weight 400 g/sq m, Size S, Front Closure Type Zipper, Style Full Zip Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Cotton/Polyester, Application Construction, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.