Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, S, Gray, Men's

  • Mfr # 351G-S

  • Zoro # G821908070


product price: $59.99
/ea

Key Features

Number of Outside Pockets
1
Gender
Men's
Material
Cotton/Polyester
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351G-S
Zoro #
G821908070
UPC #
45242763924
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
36 in
Size
S

Details

Number of Outside Pockets
1
Gender
Men's
Color
Gray
Material
Cotton/Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Size S, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.