Zoro Homepage

Hoodie, S, Gray, Men's

  • Mfr # M550G-S

  • Zoro # G021909235


product price: $49.99
/ea
Sold in multiples of 5 for $249.95

Key Features

Pockets
0
Gender
Men's
Color
Gray
Fit
Relaxed Fit
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M550G-S
Zoro #
G021909235
UPC #
45242854325
Country of Origin
Honduras

Dimensions

Size
S

Details

Pockets
0
Gender
Men's
Color
Gray
Fit
Relaxed Fit

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Size S, Front Closure Type Not Applicable, Style Sun Shirt Hoodie, Number of Outside Pockets 0, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material Fabric, Application Construction, Features Sweat Wicking Fabric, Fit Relaxed Fit, Insulation Material Not Applicable, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.