Hoodie, XL, Gray, Men's
Mfr # 351G-XL
Zoro # G421908661
product price: $59.99
/eaKey Features
Number of Outside Pockets
1
Maximum Chest Size
48 in
Gender
Men's
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351G-XL
Zoro #
G421908661
UPC #
45242763986
Country of Origin
Pakistan
Dimensions
Maximum Chest Size
48 in
Size
XL
Details
Number of Outside Pockets
1
Gender
Men's
Material
Cotton/Polyester
Color
Gray
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Size XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material Cotton/Polyester, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit, Features Breathable Fabric, Built for Mobility - Move and Layer Easily
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.