Hoodie, XL, Purple, Women's

  • Mfr # F251P-XL

  • Zoro # G721907760


product price:  $59.99
/ea

Key Features

Material
Cotton/Polyester
Maximum Chest Size
44 in
Gender
Women's
Number of Outside Pockets
1
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F251P-XL
Zoro #
G721907760
UPC #
45242308163
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
44 in
Size
XL

Details

Material
Cotton/Polyester
Gender
Women's
Number of Outside Pockets
1
Fabric Weight
9 oz
Color
Purple

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Purple, Fabric Weight 9 oz, Size XL, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.