Hoodie, XS, Brown, Women's

  • Mfr # F550N-XS

  • Zoro # G022605082


product price:  $49.97
/ea

Key Features

Number of Outside Pockets
0
Gender
Women's
Length
29 1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F550N-XS
Zoro #
G022605082
UPC #
45242469550
Country of Origin
Honduras

Dimensions

Length
29 1/2 in
Size
XS

Details

Number of Outside Pockets
0
Color
Brown
Gender
Women's
Material
Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Brown, Size XS, Front Closure Type Not Applicable, Style Shirt Hoodie, Number of Outside Pockets 0, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material Polyester, Application Construction, Features Sweat Wicking Fabric, Fit Relaxed Fit, Insulation Material Not Applicable, Length 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.