Hoodie, XS, Purple, Women's

  • Mfr # F251P-XS

  • Zoro # G321909027


product price:  $59.99
/ea

Key Features

Number of Outside Pockets
1
Gender
Women's
Fabric Weight
9 oz
Material
Cotton/Polyester
Maximum Chest Size
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F251P-XS
Zoro #
G321909027
UPC #
45242308170
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
33 in
Size
XS

Details

Number of Outside Pockets
1
Gender
Women's
Fabric Weight
9 oz
Material
Cotton/Polyester
Color
Purple

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Purple, Fabric Weight 9 oz, Size XS, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 31 1/2 in, Maximum Chest Size 33 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.