Zoro Homepage

Hose Handle and Wand, Red

  • Mfr # 49-16-2804

  • Zoro # G316246076


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Backpack Sprayer
Includes
(1) Sprayer Hose; (1) Sprayer Handle; (1) Sprayer Wand Assembly
Overall Height
3 1/2 in
Color
Red
Product Type
Hose Handle and Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2804
Zoro #
G316246076
UPC #
045242369300
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Length
69 1/2 in

Details

Compatible Product Type
Backpack Sprayer
Includes
(1) Sprayer Hose; (1) Sprayer Handle; (1) Sprayer Wand Assembly
Color
Red
Product Type
Hose Handle and Wand
Item
Hose Handle and Wand
Material
Plastic/Stainless Steel
Compatible Manufacturer Model Number
3019-20PS, 3019-21PS, 49-16-19PS
Features
Adjustable Spray Pattern; Interchangeable Tips
Wand Material
Stainless Steel

Description

Hose Handle and Wand, Material Plastic/Stainless Steel, Includes Fan Nozzle Tip

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.