Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Hose Pick

  • Mfr # 45-74-9213

  • Zoro # G106151580


product price: $16.99
/ea

Key Features

Material
Chrome Vanadium Steel
Number of Pieces
1
Overall Length (In.)
9 3/4 in
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-74-9213
Zoro #
G106151580
UPC #
045242658770
Country of Origin
China

Dimensions

Overall Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Handle Length
4 3/4 in

Details

Item
Hose Pick
Material
Chrome Vanadium Steel
Number of Pieces
1
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Includes
(1) 90 Degrees Hose Pick
Handle Material
Plastic
Finish
Chrome-Plated
Type
90-Degrees
Tip Style
90 Degrees Angle
Features
Reinforced Tip, Anti-Corrosion
Product Type
Hose Pick
Tip Material
Chrome Vanadium Steel
Handle Style
Screwdriver

Description

Hose Pick, Handle Material Plastic, Handle Style Screwdriver, Overall Length 9 3/4 in, Tip Material Chrome Vanadium Steel, Tip Style 90 Degrees Angle, Product Type Hose Pick, Features Reinforced Tip, Anti-Corrosion, Finish Chrome-Plated, Handle Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.