Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Hose Pick

  • Mfr # 45-74-9214

  • Zoro # G006151628


product price: $16.99
/ea

Key Features

Material
Chrome Vanadium Steel
Number of Pieces
1
Overall Length (In.)
10 3/8 in
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Features
Reinforced Tip, Anti-Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-74-9214
Zoro #
G006151628
UPC #
045242658787
Country of Origin
China

Dimensions

Overall Length (In.)
10 3/8 in
Overall Length
10 3/8 in
Handle Length
4 7/8 in

Details

Item
Hose Pick
Material
Chrome Vanadium Steel
Number of Pieces
1
Application
Automotive Applications, Cotter Pin Removal, O-Ring Removal
Includes
(1) 45 Degrees Hose Pick
Features
Reinforced Tip, Anti-Corrosion
Finish
Chrome-Plated
Type
45-Degrees
Tip Style
45 Degrees Angle
Handle Material
Plastic
Product Type
Hose Pick
Tip Material
Chrome Vanadium Steel
Handle Style
Screwdriver

Description

Hose Pick, Handle Material Plastic, Handle Style Screwdriver, Overall Length 10 3/8 in, Tip Material Chrome Vanadium Steel, Tip Style 45 Degrees Angle, Product Type Hose Pick, Features Reinforced Tip, Anti-Corrosion, Finish Chrome-Plated, Handle Length 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.