Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTIW and Socket Set

  • Mfr # 2962-22R, 49-66-6802

  • Zoro # G411222791


product price: $680.42
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-22R, 49-66-6802
Zoro #
G411222791
UPC #
045242779000
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in
Head Height
6 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,100 IPM (Mode 2), 0 to 3,100 IPM (Mode 3), 0 to 3,100 IPM (Mode 4), 0 to 900 IPM (Mode 1)
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Clutch Style
Impact
Handle Type
Pistol Grip
Tool Weight
5.1 lb
Power to Weight Ratio
185.7 ft-lb/lb
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Model
23Y581
Vibration Level
2.5 m/sq s
Drive Type
Standard
Tool Style
Compact
Housing Material
Aluminum
Battery Model No.
794JN7
Reaction Bar
No
Handle Material
Plastic, Rubber Overmold
Charger Included
Yes
Explosive Environment Rated
No
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Case Included
Yes
Retainer Type
Friction Ring
Built-In Light
Yes
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Lock-Off Switch
Yes
Standards
UL Listed
Actuation
Trigger
Impact Sound Level
85dB
Breakaway Torque
650 ft-lb
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Battery Manufacturing Model Number
794JN7
Includes Case
Case Included
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812
Anvil Style
Standard
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
650 ft-lb
Drive Shape
Square
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 650 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 5.1 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.