Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTIW and Socket Set

  • Mfr # 2967-22, 49-66-6803

  • Zoro # G611222799


product price: $702.62
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,500 ft-lb
Includes
(2) Batteries, Carrying Case, Charger
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2967-22, 49-66-6803
Zoro #
G611222799
UPC #
045242601561
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Height
7 5/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Max. Torque
1,500 ft-lb
Includes
(2) Batteries, Carrying Case, Charger
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
2,000 RPM
Fastening Torque
1,100 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Tool Weight
7.5 lb
Handle Type
Pistol Grip
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Power to Weight Ratio
254.2 ft-lb./lb.
Charger Model
23Y581
Standards
UL Listed
Tool Style
Full-Size
Explosive Environment Rated
No
Housing Material
Aluminum
Impact Rated
Impact Rated
Drive Type
Standard
Wireless Tool Tracking
No
Reaction Bar
No
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Built-In Light
Yes
Vibration Level
2.5 m/sq s
Impact Sound Level
89dB to 100dB
Retainer Type
Friction Ring
Handle Material
Plastic, Rubber Overmold
Actuation
Trigger
Lock-Off Switch
No
Breakaway Torque
1,500 ft-lb
Case Included
Yes
Battery Model No.
35GJ99
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Torque - Maximum
1,500 ft-lb
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
35GJ99
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Throttle Type
Trigger
No Load Speed
2,000 RPM
Drive Shape
Square
Includes Case
Case Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,500 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries, Carrying Case, Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.