Shop MILWAUKEE TOOL

Hydraulic Driver, 1/4", 3200 RPM, 18 V

  • Mfr # 2761-21XC
  • Zoro # G423396800

product price: 
$
306.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Motor Type
Brushless
Torque - Maximum
1,000 in-lb
Tool Weight
2.4 lb
Built-In Light Type
Individual Light(s)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2761-21XC
Zoro #
G423396800
UPC #
045242943241
Country of Origin
Viet Nam

Dimensions

Overall Length
4 5/16 in
Drive Size
1/4 in
Wire Rope Length
4 5/16 in
Length
4 5/16 in

Details

Number of Batteries Included
1
Motor Type
Brushless
Torque - Maximum
1,000 in-lb
Tool Weight
2.4 lb
Item
Hydraulic Driver
Built-In Light Type
Individual Light(s)
Product Type
Hydraulic Driver
Voltage
18 V
Includes Battery
Battery Included
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
Speed - Maximum
3,200 RPM
Impacts per Minute
6,300 ipm
Handle Type
Pistol Grip
Drive Shape
Hex
Torque - Minimum
0 in-lb
7 Combo Product Type
Impact Driver
No Load Speed
3,200 RPM
Includes
(1)Belt Clip, (1)M12 & M18 Charger(48-59-1812), (1)M18 FUEL SURGE 1/4" Hex Hydraulic Driver(2761-20), (1)M18 REDLITHIUM XC5.0 Battery(48-11-1850)
Battery Capacity
5.0
Power Source - TS Only
Hydraulic
Number of Chargers Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Hydraulic
Power Source - old
Hydraulic

Description

Hydraulic Driver, Voltage 18 V, Handle Type Pistol Grip, Battery Capacity 5.0, Tool Weight 2.4 lb, Includes (1)Belt Clip, (1)M12 & M18 Charger(48-59-1812), (1)M18 FUEL SURGE 1/4 In. Hex Hydraulic Driver(2761-20), (1)M18 REDLITHIUM XC5.0 Battery(48-11-1850)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.