Zoro Homepage

Hydraulic Pump, Single Acting, 2-Way Valve

  • Mfr # 3120-21

  • Zoro # G013342446


product price: $1,699.00
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Cylinder Compatibility
Single Acting
Flow Rate - Maximum
18 cu in/min
Overall Length
18 in
Reservoir Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-21
Zoro #
G013342446
UPC #
045242295517
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
5.4 in
Overall Height
9.5 in
Media Intake Connection Size
3/8 in

Details

Item
Hydraulic Pump
Motor Type
Brushless
Cylinder Compatibility
Single Acting
Flow Rate - Maximum
18 cu in/min
Reservoir Material
Rubber
Media Intake Connection Type
NPTF
Phase
Single
Operating Pressure - Maximum
10,000 psi
Charger Input Voltage
120V
Control Valve Type
2-Way
Nameplate Voltage
18V DC
Horsepower - Maximum
3/4 hp
Displacement @ 5000 psi
15 cu in/min
Displacement @ 10,000 PSI
10 cu in/min
Reservoir Capacity
0.3 gal
Duty Cycle
Intermittent

Description

Hydraulic Pump, Horsepower - Maximum 3/4 hp, Nameplate Voltage 18V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 15 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Control Valve Type 2-Way, Reservoir Capacity 0.3 gal, Reservoir Material Rubber, Overall Height 9.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V, Flow Rate - Maximum 18 cu in/min, Media Intake Connection Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.