Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Impact Cut Level 5 Nitrile Dipped Gloves - Medium, A5 Cut Level, 13 ga, Gray 48-22-8981

Impact Cut Level 5 Nitrile Dipped Gloves - Medium, A5 Cut Level, 13 ga, Gray (Discontinued)

  • Mfr # 48-22-8981
  • Zoro # G600892866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8981
Zoro #
G600892866
UPC #
045242556663
Country of Origin
China

Dimensions

Thickness
13 ga
Height
0.25
Width
5.25
Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Cut Level 5 Nitrile Dipped Gloves - Medium
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Glove Hand Style
Left and Right
Application
Personal Protective Equipment (PPE)
ANSI/ISEA Puncture Level
4
Insulated
No
Weight
0.29
Sold As
Pair
Base Coating Coverage
Palm
Cuff Color
Gray, Red
EN 388 Rating
4X44EP
EN 388 Impact Rated
Yes
Pairs per Package
1
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Knit Material Color
Gray
ANSI/ISEA Cut Level - 2011
5
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Palm Type
Coated
Coating Type
Dipped
Glove Coating Color
Black
Impact Protection Style
Standard
Base Coating Material
Nitrile
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
4
Latex-Free
Yes
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Palm Style
Single Layer
Reflective Backing
No
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Lint-Free
No
Hem Style
Finished
Glove Features
Touchscreen Compatible
Silicone-Free
No
Palm Coating Material
Nitrile
Color (Knit/Coating)
Gray / Black

Description

Impact Cut Level 5,Nitrile Dipped Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.