Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY

  • Mfr # 2957-20

  • Zoro # G409998004


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
2,000 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2957-20
Zoro #
G409998004
UPC #
045242637898
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Includes
Impact Driver w/ ONE-KEY
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,400 ipm
Free Speed
3,900 RPM
Brushless Motor
Yes
Number of Speed Settings
Continuous
Tool Weight
2.3 lb
Handle Type
Pistol Grip
Drive Configuration
Hex
Features
Single Handed Bit Insertion for Ease of Use
Series
M18 FUEL
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Impact Rated
Impact Rated
Standards
UL Listed
Drive Type
Standard
Case Included
No
Jobsite Light Included
Not Included
Wireless Tool Tracking
No
Collett
1/4 in Hex
Charger Included
No
Cordless Tool Kit Contents
Belt Clip, M18 FUEL(TM) 1/4 in Hex Impact Driver with ONE-KEY(TM)
Maximum RPM - No Load
3900
Housing Material
Glass-Filled Nylon
Forward / Reverse Rocker Switch
Yes
Variable Speed
Yes
Number of Chargers Included
0
Torque - Minimum
0 in-lb
No Load Speed
3,900 RPM
Tool Series
M18 FUEL(TM)
Drive Shape
Hex
Motor Type
Brushless
Torque - Maximum
2,000 in-lb
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Product Type
Impact Driver

Description

The MILWAUKEE M18 FUEL 1/4" Hex Impact Driver w/ One-Key is the MOST POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. The M18 REDLITHIUM Battery Packs deliver more work per charge and more work over the life of the pack. The 4-mode drive control provides operators with greater control over output speed and power. The self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. With ONE-KEY, you gain the ability to Customize, Track and Manage your impact driver. ONE-KEY technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL 1/4" Hex Impact Driver is part of the M18 system which is fully compatible with over 250+-solutions.


  • POWERSTATETM Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 2.2lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.