Zoro Homepage

Impact Driver Kit, 1/4 in Hex

  • Mfr # 3453-22, 0960-20

  • Zoro # G510881219


product price: $372.96
/ea
Free Shipping & Returns

Key Features

Voltage
12
Includes
HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
Features
Yes
Standards
UL Listed
Height
11.9 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453-22, 0960-20
Zoro #
G510881219
UPC #
045242568116
Country of Origin
Multiple

Dimensions

Height
11.9 Inches
Hose Length (ft)
5
Hose Diameter (in)
1.25
Width
8.7 Inches

Details

Voltage
12
Includes
HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
Features
Yes
Standards
UL Listed
Color / Finish
Red/Black
Motor Type
Brushless
Blower Port
Yes
Amperage
6A
Built-In Accessory Storage
Yes
Wet / Dry
Yes
Air Volume
45 CFM
Capacity
1.6 Gallon
Cordless / Corded
Cordless
Housing Material
Polycarbonate
Vacuum Type
Handheld

Description

Cordless Wet and Dry Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.