Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Kit, 2250 RPM, 18 V DC

  • Mfr # 2667-20, 48-11-1850

  • Zoro # G015891362


product price: $372.20
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2667-20, 48-11-1850
Zoro #
G015891362
UPC #
045242334155
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
12 1/8 in
Chuck Size
1/4 in
Overall Width
4 in
Overall Height
13 3/16 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,400 ipm, 3,400 ipm
Number of Speed Settings
2
Includes
(1) Battery
Features
Extended Paddle Switch
Tool Weight
2.2 lb
Impact Rated
Impact Rated
Handle Type
Right Angle
Wireless Tool Tracking
No
Drive Configuration
Right Angle
Product Type
Impact Driver
Housing Material
Plastic
Number of Chargers Included
0
Reversible
Reversible
Battery Manufacturing Model Number
48-11-1850
Includes Trigger Lock
Trigger Lock Included
Motor Type
Brushed
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,250 RPM
Drive Shape
Hex
Handle Material
Rubber
Battery Chemistry
Li-Ion
Torque - Maximum
675 in-lb
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Tool Series
M18(TM)
Torque - Minimum
0 in-lb
Battery Platform
M18(TM)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Right Angle, Battery Capacity (1) 5.0 Ah, Features Extended Paddle Switch, Tool Weight 2.2 lb, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.