Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Kit, 2425 RPM, 12 V DC

  • Mfr # 2467-20, 48-11-2425

  • Zoro # G715890924


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2467-20, 48-11-2425
Zoro #
G715890924
UPC #
045242353361
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
11 1/4 in
Overall Width
9 3/16 in
Chuck Size
1/4 in
Overall Height
4 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,300 ipm
Number of Speed Settings
Continuous
Includes
(1) Battery
Impact Rated
Impact Rated
Tool Weight
2.2 lb
Wireless Tool Tracking
No
Drive Configuration
Right Angle
Handle Type
Right Angle
Features
Redlink(TM) Intelligence for Overload Protection, Use with 1 in Insert Bits, Variable Speed with Extended Paddle Switch
Tool Series
M12(TM)
Torque - Minimum
0 in-lb
Speed Control
Variable
Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Motor Type
Brushed
Torque - Maximum
600 in-lb
Reversible
Reversible
No Load Speed
2,425 RPM
Number of Chargers Included
0
Battery Platform
M12(TM)
Handle Material
Rubber
Product Type
Impact Driver
Battery Manufacturing Model Number
48-11-2425
Drive Shape
Hex

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah, Features Redlink(TM) Intelligence for Overload Protection, Use with 1 in Insert Bits, Variable Speed with Extended Paddle Switch, Tool Weight 2.2 lb, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.