Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Kit, 2750 RPM, 18 V DC

  • Mfr # 2656-20, 48-11-1850

  • Zoro # G515891350


product price: $339.18
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2656-20, 48-11-1850
Zoro #
G515891350
UPC #
045242324132
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/2 in
Overall Width
5 1/2 in
Overall Height
13 3/16 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,450 ipm
Number of Speed Settings
Continuous
Impact Rated
Impact Rated
Includes
Belt Clip, (1) Battery
Tool Weight
3.1 lb
Drive Configuration
Straight
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Features
2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence
Includes Trigger Lock
Trigger Lock Included
Motor Type
Brushed
Battery Platform
M18(TM)
Number of Chargers Included
0
Speed Control
Variable
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
No Load Speed
2,750 RPM
Battery Manufacturing Model Number
48-11-1850
Housing Material
Glass-Filled Nylon
Torque - Maximum
1,500 in-lb
Tool Series
M18(TM)
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Safety Features
Electric Brake
Product Type
Impact Driver
Handle Material
Rubber
Reversible
Reversible
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features 2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence, Tool Weight 3.1 lb, Includes Belt Clip, (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.