Zoro Homepage

Impact Driver Kit, 2750 RPM, 18 V DC

  • Mfr # 2657-20, 48-11-1850

  • Zoro # G815891401


product price: $339.30
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2657-20, 48-11-1850
Zoro #
G815891401
UPC #
045242313495
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/2 in
Chuck Size
1/4 in
Overall Width
5 1/2 in
Overall Height
13 3/16 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,450 ipm
Number of Speed Settings
2
Handle Type
Pistol Grip
Tool Weight
3.1 lb
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Includes
(1) Battery
Drive Configuration
Straight
Features
2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence
Torque - Minimum
0 in-lb
Tool Series
M18(TM)
Drive Shape
Hex
Battery Platform
M18(TM)
Torque - Maximum
1,500 in-lb
Safety Features
Electric Brake
Product Type
Impact Driver
Handle Material
Rubber
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Housing Material
Metal
Battery Manufacturing Model Number
48-11-1850
No Load Speed
2,750 RPM
Includes Trigger Lock
Trigger Lock Included
Battery Chemistry
Li-Ion
Reversible
Reversible
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushed

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features 2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence, Tool Weight 3.1 lb, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.