Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Kit, 3000 RPM, 12 V DC

  • Mfr # 3450-22

  • Zoro # G815891043


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-22
Zoro #
G815891043
UPC #
045242812820
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Overall Width
2 1/8 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Battery Capacity
2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,100 ipm
Brushless Motor
Yes
Number of Speed Settings
3
Features
Maximum Workspace Visibility, Most Compact, Single Handed Bit Insertion for Ease of use
Handle Type
Pistol Grip
Includes
(2) M12 REDLITHIUM CP2.0 Battery, Belt Clip, Contractor Bag, M12 FUEL 1/4 in Hex Impact Driver, M12 Lithium-Ion Battery Charger
Tool Weight
2 lb
Impact Rated
Impact Rated
Throttle Type
Trigger
No Load Speed
3,000 RPM
Built-In Light Type
Individual Light(s)
Reversible
Reversible
Chuck Shape
Hex
Number of Chargers Included
1
Battery Manufacturing Model Number
48-11-2420
Drive Shape
Hex
Torque - Maximum
1,100 in-lb
Tool Series
M12(TM)
Product Type
Impact Driver Kit
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Platform
M12(TM)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Includes Trigger Lock
Trigger Lock Included
Torque - Minimum
0 in-lb
Charger Manufacturing Model Number
48-59-2401

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features Maximum Workspace Visibility, Most Compact, Single Handed Bit Insertion for Ease of use, Tool Weight 2 lb, Includes (2) M12 REDLITHIUM CP2.0 Battery, Belt Clip, Contractor Bag, M12 FUEL 1/4 in Hex Impact Driver, M12 Lithium-Ion Battery Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.