Zoro Homepage

Impact Driver Kit, 3600 RPM, 12 V DC

  • Mfr # 3453-20, 48-32-4097

  • Zoro # G915890571


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453-20, 48-32-4097
Zoro #
G915890571
UPC #
045242616558
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Overall Width
2 1/8 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000 ipm
Number of Speed Settings
4
Impact Rated
Impact Rated
Tool Weight
1.6 lb
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3
Handle Type
Pistol Grip
Includes
(60) SHOCKWAVE Impact Duty Drill and Drive Set, Belt Clip
Wireless Tool Tracking
No
Drive Configuration
Hex
Torque - Maximum
1,500 in-lb
Motor Type
Brushless
Handle Material
Rubber
Tool Series
M12 FUEL(TM)
7 Combo Manufacturing Model Number
48-32-4097
No Load Speed
3,600 RPM
Product Type
Impact Driver
Battery Platform
M12(TM)
Chuck Shape
Hex
Battery Chemistry
Li-Ion
Safety Features
Electric Brake
Drive Shape
Hex
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Chargers Included
0
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
7 Combo Product Type
60pc Drill and Driver Bit Set
Built-In Light Type
Individual Light(s)
Torque - Minimum
0 in-lb

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.