Zoro Homepage

Impact Driver Kit, 3600 RPM, 12 V DC

  • Mfr # 3453-22, 48-32-4097

  • Zoro # G415890866


product price: $251.37
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453-22, 48-32-4097
Zoro #
G415890866
UPC #
045242616565
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Overall Width
2 1/8 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,000 ipm
Number of Speed Settings
4
Wireless Tool Tracking
No
Drive Configuration
Hex
Tool Weight
1.6 lb
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Includes
(1) Charger, (2) Batteries, (40) 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in Standard and Deep SAE and Metric Sockets and 3 in Extension, 3/8 in Adapter (48-32-4097), Belt Clip, Contractor Bag, Universal Joint
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, Compatible with All M12(TM) Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Fastest Subcompact Impact Driver, Less Fatigue in the Work Day, Maximum Workspace Visibility, Most Compact, Part of the M12 System Featuring Over 125+ Tools, Powerstate(TM) Brushless Motor, Redlink Plus(TM) Intelligence Provides the Ability to Drive More Fasteners Back to Back, Single Handed Bit Insertion for Ease of Use, Tri-LED Illuminates Workspace, Up to 3,600 RPMs in Mode 3
Number of Chargers Included
1
Torque - Maximum
1,500 in-lb
Safety Features
Electric Brake
7 Combo Product Type
60pc Drill and Driver Bit Set
Battery Manufacturing Model Number
48-11-2420
Charger Manufacturing Model Number
48-59-2401
Motor Type
Brushless
Speed Control
Variable
Tool Series
M12 FUEL(TM)
Battery Chemistry
Li-Ion
Drive Shape
Hex
Battery Platform
M12(TM)
7 Combo Manufacturing Model Number
48-32-4097
Built-In Light Type
Individual Light(s)
Product Type
Impact Driver Kit
No Load Speed
3,600 RPM
Chuck Shape
Hex
Handle Material
Rubber
Torque - Minimum
0 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.