Zoro Homepage

Impact Driver Kit, 3600 RPM, 18 V DC

  • Mfr # 3651-20, 48-11-1850

  • Zoro # G815891227


product price: $351.96
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651-20, 48-11-1850
Zoro #
G815891227
UPC #
045242786190
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 3/8 in
Overall Width
2 1/8 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,900 ipm
Number of Speed Settings
Continuous
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Includes
Belt Clip, (1) Battery
Drive Configuration
Hex
Tool Weight
1.7 lb
Impact Rated
Impact Rated
Features
5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Professional Durability with all Metal Gearcase and Gears
Battery Manufacturing Model Number
48-11-1850
Torque - Minimum
0 in-lb
No Load Speed
3,600 RPM
Drive Shape
Hex
Number of Chargers Included
0
Tool Series
M18(TM)
Includes Trigger Lock
Trigger Lock Included
Torque - Maximum
1,700 in-lb
Battery Platform
M18(TM)
Speed Control
Variable
Reversible
Reversible
Battery Chemistry
Li-Ion
Product Type
Impact Driver
Motor Type
Brushless
Handle Material
Rubber
Built-In Light Type
Individual Light(s)
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features 5 Year Tool Warranty, Compact Size Allows for Unrivaled Access in Tight Spaces, Compatible with 250+ Solutions, Professional Durability with all Metal Gearcase and Gears, Tool Weight 1.7 lb, Includes Belt Clip, (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.