Zoro Homepage

Impact Driver Kit, 3900 RPM, 18 V DC

  • Mfr # 2953-20, 48-32-4013

  • Zoro # G909203547


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
2,000 in-lb
Includes
50 Piece Screwdriver Bit Set, Belt Clip, Titanium Red Helix Bit
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-20, 48-32-4013
Zoro #
G909203547
UPC #
045242637867
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Includes
50 Piece Screwdriver Bit Set, Belt Clip, Titanium Red Helix Bit
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,400 ipm
Free Speed
3,900 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Series
M18 FUEL
Handle Type
Pistol Grip
Drive Configuration
Hex
Features
3.8 lb (With Battery), Belt Clip, Single Handed Bit Insertion
Tool Weight
2.2 lb
Jobsite Light Included
Tri-LED
Drive Type
Standard
Vibration Level
1.3 m/sq sec
Impact Rated
Yes
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Impact Sound Level
100 dB
Charger Included
No
Collett
1/4 in Hex
Wireless Tool Tracking
No
Standards
UL Listed
Battery Chemistry
Li-Ion
No Load Speed
3,900 RPM
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Drive Shape
Hex
7 Combo Manufacturing Model Number
48-32-4013
Battery Platform
M18(TM)
7 Combo Product Type
50pc Drill and Driver Bit Set
Torque - Minimum
0 in-lb
Number of Chargers Included
0
Torque - Maximum
2,000 in-lb
Battery Series_x
M18 FUEL

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 2,000 in-lb, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 3.8 lb (With Battery), Belt Clip, Single Handed Bit Insertion, Tool Weight 2.2 lb, Includes 50 Piece Screwdriver Bit Set, Belt Clip, Titanium Red Helix Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.