Zoro Homepage

Impact Driver Kit, 3900 RPM, 18 V DC

  • Mfr # 2953-20, 48-32-4097

  • Zoro # G615890864


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,400 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-20, 48-32-4097
Zoro #
G615890864
UPC #
045242637867
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Chuck Size
1/4 in
Overall Width
2 7/16 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,400 ipm
Number of Speed Settings
4
Tool Weight
2.2 lb
Features
4-Mode Drive Control, Compatible with All M18(TM) Batteries and Chargers, Fastest Driving Speed, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Most Powerful, Powerstate(TM) Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion for Ease of Use, Tri-LED Lighting for Maximum Workspace Visibility, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Drive Configuration
Hex
Includes
(60) SHOCKWAVE Impact Duty Drill and Drive Set, Belt Clip
Handle Type
Pistol Grip
Handle Material
Rubber
Includes Trigger Lock
Trigger Lock Included
Battery Series
M18(TM) REDLITHIUM(TM)
Drive Shape
Hex
No Load Speed
3,900 RPM
Torque - Minimum
0 in-lb
7 Combo Product Type
60pc Drill and Driver Bit Set
7 Combo Manufacturing Model Number
48-32-4097
Battery Platform
M18(TM)
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Product Type
Impact Driver
Number of Chargers Included
0
Speed Control
Variable
Torque - Maximum
2,000 in-lb
Battery Chemistry
Li-Ion

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.