Shop MILWAUKEE TOOL

Impact Driver, Pistol Grip, 1/4" Drive

  • Mfr # 3650-21CT
  • Zoro # G223356400

original price:  $187.99 , new price: $112.99 , 39 percent off
new price: 
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
4 3/8 in
Battery Chemistry
Li-Ion
Impact Rated
Impact Rated
Number of Batteries Included
1
Handle Type
Pistol Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3650-21CT
Zoro #
G223356400
UPC #
045242833269
Country of Origin
Mexico

Dimensions

Overall Length
4 3/8 in
Chuck Size
1/4 in
Drive Size
1/4 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Details

Battery Chemistry
Li-Ion
Impact Rated
Impact Rated
Number of Batteries Included
1
Handle Type
Pistol Grip
Impacts per Minute
4,900 ipm
Torque - Minimum
0 in-lb
Tool Weight
1.7 lb
Battery Capacity
2.0 Ah
Includes
Battery, Carrying Case, Charger
Includes Battery
Battery Included
Voltage
18 V DC
Item
Impact Driver
Speed - Maximum
3,600 RPM
Torque - Maximum
1,700 in-lb
Battery Platform
M18(TM)
Tool Series
M18(TM)
Number of Speed Settings
Continuous
Power Source - TS Only
Cordless
Product Type
Impact Driver
Battery Series
M18(TM) REDLITHIUM(TM)
7 Combo Product Type
n/
No Load Speed
3,600 RPM
Motor Type
Brushless
Drive Shape
Hex
Number of Chargers Included
1
Built-In Light Type
Individual Light(s)
Power Source
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Tool Weight 1.7 lb, Includes Battery, Carrying Case, Charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.