Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Duty 3/8 in x 2-9/16 in Magnetic Nut Driver

  • Mfr # 49-66-4735

  • Zoro # G415356249


product price: $3.99
/ea

Key Features

Shank Size
1/4 in hex
Overall Length
2.5625 in
Impact Rated
Impact Rated
Finish
Unfinished
Socket Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4735
Zoro #
G415356249
UPC #
045242213979
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in hex
Overall Length
2.5625 in
Socket Size
3/8 in
Bit Sizes
3/8 in
Minimum Chuck Size Required
1/4 in

Details

Impact Rated
Impact Rated
Finish
Unfinished
Item
Nutsetter
Magnetized Tip
Magnetized Tip
Shank Shape
Hex
Product Type
Nut Driver
Series
SHOCKWAVE(TM)
Material
Alloy Steel
Measurement System
Imperial
Number of Nutsetters Included
1
Drive Design
Hex
Driver Type
Magnet Nut Driver
Fastening Tool Material
Alloy Steel
Bit Style
Nutsetter
Bit Type
Driver
Includes
(1) SHOCKWAVE 3/8 x 2-9/16 Magnetic Nut Driver

Description

Nutsetter, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.