Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , XL ( 10 ) 48-22-8983

Work Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , XL ( 10 ) (Discontinued)

  • Mfr # 48-22-8983
  • Zoro # G708229540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8983
Zoro #
G708229540
UPC #
045242556687
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
10 in
Thickness
13 ga
Size- Numeric
10

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Knuckle Protection Material
Nitrile
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
EN 388 Rating
4X44EP
Palm Coating Material
Nitrile
Double-Dipped
No
Insulated
No
Includes Finger Fourchettes
No
Standards
ANSI/ISEA 138, CE, EN 388
ANSI/ISEA Puncture Level
4
Reversible
No
ANSI/ISEA Needlestick Level - Palm
4
Glove Hand Style
Left and Right
Color (Knit/Coating)
Gray / Black
Task and Chore Glove Style
Seamless Knit
Latex-Free
Yes
Hem Style
Finished
Impact Protection Style
Standard
Silicone-Free
No
Cuff Color
Gray, Red
Pairs per Package
1
ANSI/ISEA Cut Level - 2011
5
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Palm Type
Coated
Fabric Weight
5.12 oz
Touchscreen Compatible
Yes
Reflective Backing
No
Glove Coating Color
Black
Lint-Free
No
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
Base Coating Coverage
Palm
Sold As
Pair
Knit Material Color
Gray

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X44EP, Standards ANSI/ISEA 138, CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.