Zoro Homepage

Impact Socket, Socket Size 1 1/16", Deep

  • Mfr # 49-66-7842

  • Zoro # G910087785


product price: $51.99
/ea

Key Features

Drive Size
1 in
Overall Length
2 1/8 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7842
Zoro #
G910087785
UPC #
045242826926
Country of Origin
China

Dimensions

Drive Size
1 in
Size
1-1/16 in
Overall Length
2 1/8 in
Socket Depth
Deep
Width
2.16 in
Depth
2.13 in
Socket Size
1 1/16 in

Details

Item
Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Type
Impact
Impact Rated
Yes
Tether Ready
No
Color
Black
Socket Shape
6-Point
Measurement Type
SAE
Includes
(1) SHOCKWAVE Impact Duty™ 1" Drive 1-1/16" Thin Wall Extra Deep 6 Point Socket
Standards
ASME
Drive Type
Impact
Deep Well
Yes
Unit of Measurement
Inch
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 1 1/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.