Zoro Homepage

Impact Socket, Socket Size 1 1/4", Deep

  • Mfr # 49-66-7844

  • Zoro # G810087793


product price: $51.99
/ea

Key Features

Drive Size
1 in
Overall Length
2 1/8 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7844
Zoro #
G810087793
UPC #
045242826940
Country of Origin
China

Dimensions

Drive Size
1 in
Size
1-1/4 in
Overall Length
2 1/8 in
Socket Size
1 1/4 in
Width
2.16 in
Depth
2.13 in
Socket Depth
Deep

Details

Item
Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Standards
ASME
Color
Black
Socket Shape
6-Point
Includes
(1) SHOCKWAVE Impact Duty™ 1" Drive 1-1/4" Thin Wall Extra Deep 6 Point Socket
Tether Ready
No
Drive Type
Impact
Deep Well
Yes
Unit of Measurement
Inch
Includes Thin Wall
Thin Wall
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 1 1/4 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.