Shop MILWAUKEE TOOL
See all product information
Create Account
Impact Wrench, 18 V DC, 13 7/8" L
- Mfr # 2969-22
- Zoro # G324877903
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Clutch Style
Impact
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
No Load Speed
2,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2969-22
- Zoro #
- G324877903
- UPC #
- 045242945788
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 13 7/8 in
- Head Width
- 3 1/2 in
- Length
- 13 7/8 in
Details
- Clutch Style
- Impact
- Tool Series
- M18 FUEL(TM)
- Motor Type
- Brushless
- Battery Chemistry
- Li-Ion
- No Load Speed
- 2,000 RPM
- Fastening Torque
- 1,800 ft-lb
- Torque - Maximum
- 2,000 ft-lb
- Handle Type
- Pistol Grip
- Battery Capacity
- (2) 8.0 Ah
- Voltage
- 18 V DC
- Anvil Style
- Extended
- Power Source - old
- Cordless
- Item
- Impact Wrench
- Retainer Type
- Through Hole
- Impact Rated
- Impact Rated
- Safety Features
- Auto Shut-Off
- Number of Chargers Included
- 1
- Number of Batteries Included
- 2
- Battery Platform
- M18(TM)
- Power Source
- Cordless
Description
Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 8.0 Ah, Clutch Style Impact
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.