Impact Wrench, 18 V DC, 8 11/16" L
- Mfr # 2964-20
- Zoro # G624878075
product price:Â
$
585.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
M18(TM)
Voltage
18 V DC
No Load Speed
2,000 RPM
Torque - Maximum
2,000 ft-lb
Anvil Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2964-20
- Zoro #
- G624878075
- UPC #
- 045242601516
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 8 11/16 in
- Drive Size
- 3/4 in
- Head Width
- 3 1/2 in
- Length
- 8 11/16 in
Details
- Battery Platform
- M18(TM)
- Voltage
- 18 V DC
- No Load Speed
- 2,000 RPM
- Torque - Maximum
- 2,000 ft-lb
- Anvil Style
- Standard
- Retainer Type
- Through Hole
- Safety Features
- Lanyard Ready
- Fastening Torque
- 1,800 ft-lb
- Handle Type
- Pistol Grip
- Motor Type
- Brushless
- Clutch Style
- Impact
- Number of Batteries Included
- 0
- Battery Chemistry
- Li-Ion
- Power Source - old
- Cordless
- Number of Chargers Included
- 0
- Impact Rated
- Impact Rated
- Tool Series
- M18 FUEL(TM)
- Item
- Impact Wrench
- Power Source
- Cordless
Description
Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Clutch Style Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.