Shop MILWAUKEE TOOL
See all product information
Create Account
Impact Wrench, 18 V DC, 8 11/16" L
- Mfr # 2964-22
- Zoro # G524877901
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Width
3 1/2 in
Number of Batteries Included
2
Voltage
18 V DC
Retainer Type
Through Hole
Overall Length
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2964-22
- Zoro #
- G524877901
- UPC #
- 045242601523
- Country of Origin
- Viet Nam
Dimensions
- Head Width
- 3 1/2 in
- Overall Length
- 8 11/16 in
- Drive Size
- 3/4 in
- Length
- 8 11/16 in
Details
- Number of Batteries Included
- 2
- Voltage
- 18 V DC
- Retainer Type
- Through Hole
- Tool Series
- M18 FUEL(TM)
- Item
- Impact Wrench
- Handle Type
- Pistol Grip
- Battery Chemistry
- Li-Ion
- Battery Platform
- M18(TM)
- Clutch Style
- Impact
- Impact Rated
- Impact Rated
- Battery Capacity
- (2) 8.0 Ah
- No Load Speed
- 2,000 RPM
- Fastening Torque
- 1,800 ft-lb
- Power Source - old
- Cordless
- Torque - Maximum
- 2,000 ft-lb
- Number of Chargers Included
- 1
- Motor Type
- Brushless
- Anvil Style
- Standard
- Safety Features
- Lanyard Ready
- Power Source
- Cordless
Description
Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 8.0 Ah, Clutch Style Impact
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.