Impact Wrench and Battery
Mfr # 2855-22R, 48-11-1850R
Zoro # G810436836
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 In.
Max. Torque
250
Includes
Battery, Charger
Number of Batteries Included
2
Power Source
Electric - Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2855-22R, 48-11-1850R
Zoro #
G810436836
UPC #
045242778935
Country of Origin
Multiple
Dimensions
Drive Size
1/2 In.
Overall Length
4.9 Inches
Details
Max. Torque
250
Includes
Battery, Charger
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
3500
Free Speed
2400
Brushless Motor
Yes
Drive Style
Friction ring (hog ring)
Number of Speed Settings
4
Case Included
Yes
Standards
UL Listed
Charger Included
Yes
Battery Composition
Lithium-Ion (Li-ion)
Battery Voltage (V)
18
Number of Batteries Required
1
Color / Finish
Red/Black
Material
Aluminum
Cordless / Corded
Cordless
Battery Ampere-hour (Ah)
5
Variable Speed
Yes
Description
Impact Wrench Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.