Impact Wrench and Grinder
Mfr # 2967-20, 3670-20
Zoro # G415891405
product price: $598.40
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Voltage
18 V DC
Impact Wrench - Drive Size
1/2 in
Includes Battery
Battery Included
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967-20, 3670-20
Zoro #
G415891405
UPC #
045242601554
Country of Origin
Viet Nam
Dimensions
Impact Wrench - Drive Size
1/2 in
Details
Number of Tools
2
Item
Impact Wrench and Grinder
Voltage
18 V DC
Includes Battery
Battery Included
Motor Type
Brushless
All Product Types Included
Braking Grinder, Impact Wrench
Impact Wrench - Manufacturing Model Number
2967-20
Number of Chargers Included
0
Number of Batteries Included
0
Battery Platform
M18(TM)
Impact Wrench - Fastening Torque
1,200 ft-lb
Tool Series
M18 FUEL(TM)
Angle Grinder - Manufacturing Model Number
3670-20
Power Source
Cordless
Description
Impact Wrench and Grinder, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.