Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 12 V DC, Square

  • Mfr # 2562-20, 49-66-7009

  • Zoro # G615891205


product price: $412.23
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
400 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2562-20, 49-66-7009
Zoro #
G615891205
UPC #
045242804498
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in

Details

Voltage
12 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
400 ft-lb
Number of Speed Settings
4
Breakaway Torque
550 ft-lb
Features
50% Faster Application Speeds, Auto Shut-Off Mode, Friction Ring Socket Retention System, Battery Isolation System
Includes
49-66-6102 Socket, 49-66-6104 Socket, 49-66-6105 Socket, 49-66-6106 Socket, 49-66-6107 Socket, 49-66-6108 Socket, 49-66-6109 Socket, 49-66-6110 Socket, 49-66-6117 Socket, 49-66-6119 Socket, 49-66-6120 Socket, 49-66-6121 Socket, 49-66-6122 Socket, 49-66-6123 Socket, 49-66-6124 Socket, 49-66-6125 Socket, 49-66-6132 Socket, 49-66-6133 Socket, 49-66-6134 Socket, 49-66-6135 Socket, 49-66-6136 Socket, 49-66-6137 Socket, 49-66-6138 Socket, 49-66-6139 Socket, 49-66-6140 Socket, 49-66-6141 Socket, 49-66-6142 Socket, 49-66-6143 Socket
Standards
ASME
Handle Type
Pistol Grip
Tool Weight
2.2 lb
Clutch Style
Impact
Wireless Tool Tracking
Yes
Retainer Type
Friction Ring
Drive Type
Standard
Impact Rated
Impact Rated
No Load Speed
3,000 RPM
Product Badging
Auto Shut-Off
7 Combo Manufacturing Model Number
49-66-7009
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
Motor Type
Brushless
Anvil Style
Standard
Tool Style
Compact
Handle Material
Rubber
Battery Platform
M12(TM)
Torque - Maximum
6,600 in-lb
Includes Case
Case Not Included
Number of Chargers Included
0
7 Combo Product Type
43pc Socket Set
Throttle Type
Trigger
Tool Series
M12 FUEL(TM)
Speed Control
Variable
Built-In Light Type
Individual Light(s)

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.2 lb, Clutch Style Impact, Features 50 Percent Faster Application Speeds, Auto Shut-Off Mode, Friction Ring Socket Retention System, Battery Isolation System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.