Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 12 V DC, Square

  • Mfr # 2563-20, 49-66-7016

  • Zoro # G715891372


product price: $462.65
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
400 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-20, 49-66-7016
Zoro #
G715891372
UPC #
045242804504
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Voltage
12 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
400 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Handle Type
Pistol Grip
Clutch Style
Impact
Breakaway Torque
550 ft-lb
Wireless Tool Tracking
Yes
Retainer Type
Friction Ring
Features
50% Faster Application Speeds, Auto Shut-Off Mode, Friction Ring Socket Retention System, Battery Isolation System
Tool Weight
2.2 lb
Impact Rated
Impact Rated
Includes
49 66 6221 Socket, 49 66 6222 Socket, 49 66 6223 Socket, 49 66 6224 Socket, 49 66 6225 Socket, 49 66 6226 Socket, 49 66 6227 Socket, 49 66 6228 Socket, 49 66 6229 Socket, 49 66 6230 Socket, 49 66 6231 Socket, 49 66 6232 Socket, 49 66 6233 Socket, 49 66 6234 Socket, 49 66 6271 Socket, 49 66 6272 Socket, 49 66 6273 Socket, 49 66 6274 Socket, 49 66 6275 Socket, 49 66 6276 Socket, 49 66 6277 Socket, 49 66 6278 Socket, 49 66 6279 Socket, 49 66 6280 Socket, 49 66 6282 Socket, 49 66 6283 Socket, 49 66 6287 Socket, 49 66 6288 Socket
Standards
ASME
Motor Type
Brushless
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Torque - Maximum
6,600 in-lb
Drive Shape
Square
7 Combo Product Type
29pc Socket Set
Tool Series
M12 FUEL(TM)
No Load Speed
3,000 RPM
Speed Control
Variable
Throttle Type
Trigger
Product Badging
Auto Shut-Off
Battery Platform
M12(TM)
Handle Material
Rubber
Number of Chargers Included
0
Anvil Style
Standard
Tool Style
Compact
7 Combo Manufacturing Model Number
49-66-7016
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.2 lb, Clutch Style Impact, Features 50 Percent Faster Application Speeds, Auto Shut-Off Mode, Friction Ring Socket Retention System, Battery Isolation System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.