Zoro Homepage

Impact Wrench Kit, 12 V DC, Square

  • Mfr # 2563P-20, 48-11-2450

  • Zoro # G015890921


product price: $390.97
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563P-20, 48-11-2450
Zoro #
G015890921
UPC #
045242804511
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Voltage
12 V DC
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
400 ft-lb
Number of Speed Settings
4
Tool Weight
2.2 lb
Breakaway Torque
550 ft-lb
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Standards
UL Listed
Features
50% Faster Application Speeds, Auto Shut-Off Mode, Battery Isolation System, Pin Detent Securely Locks Sockets in Place, up to 550 ft-lb of Nut Busting Torque
Impact Rated
Impact Rated
Includes
Pin Detent
Clutch Style
Impact
Wireless Tool Tracking
Yes
Drive Type
Standard
Item
Impact Wrench Kit
Motor Type
Brushless
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2450
Drive Shape
Square
Battery Platform
M12(TM)
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Includes Battery
Battery Included
Battery Type
Pouch
Handle Material
Rubber
Product Badging
Auto Shut-Off
Throttle Type
Trigger
No Load Speed
3,000 RPM
Speed Control
Variable
Anvil Style
Standard
Tool Series
M12 FUEL(TM)
Tool Style
Compact
Torque - Maximum
6,600 in-lb

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 2.2 lb, Clutch Style Impact, Features 50 Percent Faster Application Speeds, Auto Shut-Off Mode, Battery Isolation System, Pin Detent Securely Locks Sockets in Place, up to 550 ft-lb of Nut Busting Torque, Includes Pin Detent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.