Zoro Homepage

Impact Wrench Kit, 12 V DC, Square

  • Mfr # 2565-20, 49-66-7016

  • Zoro # G815891364


product price: $489.02
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565-20, 49-66-7016
Zoro #
G815891364
UPC #
045242559039
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in
Head Length
2 3/16 in
Head Width
2 3/8 in

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity Not Applicable, Tool Weight 2.86 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut-Off Mode, Bolt Removal Mode, Premium Rubber Overmold, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.