Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring + M18 XC5.0 Resistant Battery

  • Mfr # 2967-20, 48-11-1850R

  • Zoro # G510881394


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,600 ft-lb
Includes
(1) Battery
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-20, 48-11-1850R
Zoro #
G510881394
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Height
7 5/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Max. Torque
1,600 ft-lb
Includes
(1) Battery
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2400
Free Speed
2,000 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Tool Weight
5.9 lb
Clutch Style
Impact
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Item
Impact Wrench Kit
Shop By
Hot Buys
Impact Rated
Impact Rated
Drive Type
Standard
Breakaway Torque
1,600 ft-lb
Built-In Light
Yes
Standards
UL Listed
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Battery Model No.
794JN7
Charger Included
No
Explosive Environment Rated
No
Vibration Level
2.5 m/s2
Tool Style
Full-Size
Reaction Bar
No
Impact Sound Level
89dB to 100 dB
Actuation
Trigger
Lock-Off Switch
No
Power to Weight Ratio
254.2 ft-lb/lb
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Material
Plastic, Rubber Overmold
Housing Material
Aluminum
Includes Battery
Battery Included
Includes Lock-Off Switch
No Lock-Off Switch
Battery Platform
M18(TM)
Battery Manufacturing Model Number
794JN7
Anvil Style
Standard
Throttle Type
Trigger
No Load Speed
2,000 RPM
Includes Case
Case Not Included
Number of Chargers Included
0
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Torque - Maximum
1,600 ft-lb
Motor Type
Brushless
Speed Control
Variable
Battery Chemistry
Li-Ion
Drive Shape
Square
Built-In Light Type
Individual Light(s)

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,600 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.