Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Hex

  • Mfr # 2759-20, 48-11-1850

  • Zoro # G215891377


product price: $491.43
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2759-20, 48-11-1850
Zoro #
G215891377
UPC #
045242363919
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
220 ft-lb
Number of Speed Settings
4
Tool Weight
2.5 lb
Wireless Tool Tracking
Yes
Drive Type
Standard
Clutch Style
Impact
Includes
(1) Battery, Belt Clip
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Features
Easily Toggle Between upto Four Custom Performance Profiles that can be Saved to the Memory of the Tool, Powerstate(TM) Brushless Motor Delivers 220 ft-lb of Fastening Torque, Redlink Plus(TM) Intelligence, Redlithium(TM) Batteries Deliver More Work Per Charge and More Work Over the Life of the Battery
Standards
cULus Listed, UL Listed
Breakaway Torque
220 ft-lb
Handle Type
Pistol Grip
Battery Platform
M18(TM)
Number of Chargers Included
0
Anvil Style
Standard
Battery Manufacturing Model Number
48-11-1850
Battery Chemistry
Li-Ion
Drive Shape
Hex
Housing Material
Metal, Plastic, Rubber
No Load Speed
2,500 RPM
Tool Style
Compact
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Tool Series
M18 FUEL(TM)
Includes Lock-Off Switch
Lock-Off Switch Included
Safety Features
Electric Brake
Torque - Maximum
220 ft-lb
Speed Control
Variable
Throttle Type
Trigger
Motor Type
Brushless
Handle Material
Plastic
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Reaction Bar
No Reaction Bar

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 2.5 lb, Clutch Style Impact, Features Easily Toggle Between upto Four Custom Performance Profiles that can be Saved to the Memory of the Tool, Powerstate(TM) Brushless Motor Delivers 220 ft-lb of Fastening Torque, Redlink Plus(TM) Intelligence, Redlithium(TM) Batteries Deliver More Work Per Charge and More Work Over the Life of the Battery, Includes (1) Battery, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.