Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2759B-20, 48-11-1850

  • Zoro # G515891367


product price: $491.43
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2759B-20, 48-11-1850
Zoro #
G515891367
UPC #
045242363957
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 2.5 lb, Clutch Style Impact, Features Easily Toggle Between upto Four Custom Performance Profiles that can be Saved to the Memory of the Tool, Powerstate(TM) Brushless Motor Delivers 220 ft-lb of Fastening Torque, Redlink Plus(TM) Intelligence, Redlithium(TM) Batteries Deliver More Work Per Charge and More Work Over the Life of the Battery, Includes (1) Battery, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.