Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2854-20, 49-66-7009

  • Zoro # G115891279


product price: $419.16
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
250 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-20, 49-66-7009
Zoro #
G115891279
UPC #
045242568819
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
250 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Breakaway Torque
250 ft-lb
Tool Weight
2.4 lb
Features
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence
Includes
49-66-6102 Socket, 49-66-6104 Socket, 49-66-6105 Socket, 49-66-6106 Socket, 49-66-6107 Socket, 49-66-6108 Socket, 49-66-6109 Socket, 49-66-6110 Socket, 49-66-6117 Socket, 49-66-6119 Socket, 49-66-6120 Socket, 49-66-6121 Socket, 49-66-6122 Socket, 49-66-6123 Socket, 49-66-6124 Socket, 49-66-6125 Socket, 49-66-6132 Socket, 49-66-6133 Socket, 49-66-6134 Socket, 49-66-6135 Socket, 49-66-6136 Socket, 49-66-6137 Socket, 49-66-6138 Socket, 49-66-6139 Socket, 49-66-6140 Socket, 49-66-6141 Socket, 49-66-6142 Socket, 49-66-6143 Socket
Standards
ASME, UL Listed
Clutch Style
Impact
Drive Type
Standard
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Retainer Type
Friction Ring
7 Combo Product Type
43pc Socket Set
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Tool Style
Compact
Battery Chemistry
Li-Ion
Drive Shape
Square
Number of Chargers Included
0
Torque - Maximum
250 ft-lb
Motor Type
Brushless
Battery Platform
M18(TM)
Includes Case
Case Not Included
Speed Control
Variable
No Load Speed
2,400 RPM
Product Badging
Auto Shut-Off
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
7 Combo Manufacturing Model Number
49-66-7009
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.