Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2863-20, 49-66-7016

  • Zoro # G215891308


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,000 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863-20, 49-66-7016
Zoro #
G215891308
UPC #
045242502318
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,000 ft-lb
Number of Speed Settings
4
Clutch Style
Impact
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Breakaway Torque
1,400 ft-lb
Drive Type
Standard
Standards
ASME, UL Listed
Wireless Tool Tracking
Yes
Includes
49 66 6221 Socket, 49 66 6222 Socket, 49 66 6223 Socket, 49 66 6224 Socket, 49 66 6225 Socket, 49 66 6226 Socket, 49 66 6227 Socket, 49 66 6228 Socket, 49 66 6229 Socket, 49 66 6230 Socket, 49 66 6231 Socket, 49 66 6232 Socket, 49 66 6233 Socket, 49 66 6234 Socket, 49 66 6271 Socket, 49 66 6272 Socket, 49 66 6273 Socket, 49 66 6274 Socket, 49 66 6275 Socket, 49 66 6276 Socket, 49 66 6277 Socket, 49 66 6278 Socket, 49 66 6279 Socket, 49 66 6280 Socket, 49 66 6282 Socket, 49 66 6283 Socket, 49 66 6287 Socket, 49 66 6288 Socket
Features
Redlink Plus(TM) Intelligence
Impact Rated
Impact Rated
Tool Weight
5.9 lb
Anvil Style
Standard
Speed Control
Variable
7 Combo Product Type
29pc Socket Set
Throttle Type
Trigger
Battery Platform
M18(TM)
Housing Material
Metal, Plastic, Rubber
Number of Chargers Included
0
Handle Material
Plastic
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
No Load Speed
1,750 RPM
Drive Shape
Square
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,000 ft-lb
Tool Style
Compact
Includes Reaction Bar
No Reaction Bar
Battery Series
M18(TM) REDLITHIUM(TM)
7 Combo Manufacturing Model Number
49-66-7016
Includes Case
Case Not Included
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 5.9 lb, Clutch Style Impact, Features Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.