Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2864-20, 48-11-1850

  • Zoro # G3467503


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Max. Torque
1,200 ft-lb
Includes
(1) Battery, (1) Belt Clip
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864-20, 48-11-1850
Zoro #
G3467503
UPC #
045242502332
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,200 ft-lb
Includes
(1) Battery, (1) Belt Clip
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Features
Redlink Plus(TM) Intelligence, (4) Mode Drive Control, ONE-KEY(TM), LED Light
Corded/Cordless
Cordless
Tool Weight
6.3 lb
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Clutch Style
Impact
Green Environmental Attribute
Product is Rechargeable
Reaction Bar
No
Wireless Tool Tracking
ONE-KEY™
Housing Material
Metal, Plastic, Rubber
Battery Model No.
Mfr. No. 48-11-1850
Handle Material
Plastic
Power to Weight Ratio
189.9 ft-lb/lb
Tool Style
Compact
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Lock-Off Switch
Yes
Breakaway Torque
1,500 ft-lb
Charger Included
No
Actuation
Trigger
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Friction Ring
Built-In Light
Yes
Case Included
No
Charger Model
23Y581
Battery Manufacturing Model Number
48-11-1850
Torque - Maximum
1,200 ft-lb
No Load Speed
1,800 RPM
Anvil Style
Standard
Includes Case
Case Not Included
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Battery Platform
M18(TM)
Number of Chargers Included
0

Description

Impact Wrench Kit, Drive Size 3/4 in, Max. Torque 1,200 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 6.3 lb, Clutch Style Impact, Includes (1) Battery, (1) Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.