Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2864-20, 49-66-7018

  • Zoro # G915891394


product price: $589.52
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,200 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864-20, 49-66-7018
Zoro #
G915891394
UPC #
045242502332
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6.3 lb, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.